missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Disposal Bin

The Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

Brand:  asecos™ 23157

 View more versions of this product

Product Code. 17836496

  • £283.00 / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sheet Steel
  • Disposal bin ideal for safe disgard of solvant-soaked rags.
  • Self-closing lid with damping, large, ergonomically shaped handle on the rear of the container for easy emptying of the container
  • Opening by large pedal with anti-slip surface
  • Available in various capacities.
Specifications

Specifications

50 L
495.00 mm
Red
18.74 lb.
505.00 mm
21.26 in.
Liquid Disposal Can
19.49 in.
13.2 gal.
540.00 mm
8.5 kg
19.88 in.
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers