missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Steel Economy Lockout
The Steel Economy Lockout offers lockout protection at an economy price and for use on fuse or switch boxes. 6 padlocks can be applied.
Brand: Brady™ 236920
Code : 50
Additional Details : Weight : 0.95800kg
Description
- 6 padlocks can be applied.
Specifications
Lockout | |
Steel | |
0.268 in. | |
Economy Lockout | |
10.01 mm | |
Lockout Tagout | |
107.95 mm | |
-20°F to +350°F | |
1 kg | |
38.51 mm |
Red | |
OSHA 1910.147 | |
6.81 mm | |
0.394 in. | |
6.81 x 38.51 x 107.95 mm | |
4.25 in. | |
1 Ea. | |
-30°C to +175°C | |
1.516 in. |