missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Steel Grid Storage Level
Shop All asecos Products
Click to view available options
Weight (Metric):
8 kg
11 kg
12 kg
14 kg
Depth (Metric):
400.00 mm
600.00 mm
Unit Size:
Each
Description
- Incl. reinforcing traverses and locking pins
- Galvanised steel
Specifications
Specifications
| Material | Steel |
| Type | Storage Level |
| Length (English) | 39.37 in. |
| Length (Metric) | 1000.00 mm |
| Width (English) | 39.37 in. |
| Width (Metric) | 1000.00 mm |
| Height (English) | 0.79 in. |
| Height (Metric) | 20.00 mm |
| Depth (English) | 23.62 in. |
| Depth (Metric) | 600.00 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction