missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Steel Large Ball Valve - Shut Off
The single-piece, easy to use design, makes this standard Steel Large Ball Valve lockout the ideal tool for securing your quarter-turn ball valves in the OFF position.
£48.00 - £48.85
Specifications
Product Type | Large Ball Valve Shutoff |
---|---|
Color | Red |
Material | Steel |
Certifications/Compliance | OSHA 1910.147 |
Description | Large Brady Ball Valve Lockout |
Product Code | Brand | Diameter (Metric) Shackle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shackle | Price | Quantity & Availability | |||||
10122274
|
Brady™
065693 |
10 mm |
£48.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10235044
|
Brady™
065669 |
7.5 mm |
£48.85
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- The single-piece, easy to use design, makes this standard ball valve lockout the ideal tool for securing your quarter-turn ball valves in the OFF position.
- Holes for 7 mm padlock shackles.
- For use on ball valve sizes from 31.75 mm to 76 mm.
Specifications
Large Ball Valve Shutoff | |
Steel | |
Large Brady Ball Valve Lockout | |
Lockout Tagout | |
98.04 mm | |
6.12 in. |
Red | |
OSHA 1910.147 | |
16.51 x 155.45 x 98.04 mm | |
3.86 in. | |
1 Ea. | |
155.45 mm |