missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Steel Proxygrid Pasteur Pipette Can Rack

For safe, convenient storage of Pasteur pipettes or transfer pipettes

Brand:  Bel-Art™ SP Scienceware™ F18942-0000

Product Code. 11756555

  • £65.65 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette cans not included
  • Individual compartments store up to four 5.7 x 5.7cm pipette sterilization cans
  • Sits flat on benchtop; supports pipettes at an angle to allow for easy selection and use
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
Specifications

Specifications

4
2 x 2
Blue
Steel
Flat
Pasteur Pipettes
1
190 x 140 x 194 mm
140 mm
Proxygrid Pasteur Pipette Can Rack
Autoclavable (121°C)
Pipettes (4)
4
For Safe, Convenient Storage Of Pasteur Pipettes
4
190 x 140mm
190 mm
194 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers