missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Steel Safety Canister
Shop All asecos Products
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Height (Metric):
169.00 mm
241.00 mm
271.00 mm
470.00 mm
Unit Size:
Each
Description
- Incl. multilingual safety sticker for content labelling, safe distribution and dosing of flammable liquids, with fine dosing tap made of stainless steel (1.4301)
- Incl. ventilation, NBR seals, integrated flame arrester and plastic protective ring
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Color | Yellow |
| Material | Steel |
| Width (English) | 9.61 in. |
| Width (Metric) | 244.00 mm |
| Height (English) | 6.65 in. |
| Height (Metric) | 169.00 mm |
| Weight (English) | 5.29 lb. |
| Weight (Metric) | 2.4 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction