Learn More
Brady™ Steel Small Ball Valve - Shut Off
The single-piece, easy to use design, makes our standard ball valve lockouts the ideal tool for securing your quarter-turn ball valves in the OFF position. Holes for 9.53 mm padlock shackles. For use on ball valve sizes from 6.35 mm to 25.40 mm
Brand: Brady™ 065692
Code : 50
Additional Details : Weight : 0.10890kg
Description
- Holes for 9.53 mm padlock shackles.
- For use on ball valve sizes from 6.35 mm to 25.40 mm.
Specifications
Small Ball Valve Shutoff | |
Steel | |
Small Brady Ball Valve Lockout | |
Lockout Tagout | |
57.15 mm | |
3.7 in. |
Red | |
OSHA 1910.147 | |
78.74 x 93.98 x 57.15 mm | |
2.25 in. | |
1 Ea. | |
93.98 mm |