missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Stand Base
Manufactured according to DIN 12892. Bochem™ Steel Stand Base features M10 thread.
Brand: Bochem™ 5033
This item is not returnable.
View return policy
Description
- Steel
- Manufactured according to DIN 12892
- M10 thread
- One adjustable foot
- Varnished
Specifications
Steel | |
300 mm | |
M10 thread | |
M10 | |
1 Ea. |
6 mm | |
150 mm | |
Stand Base | |
Green | |
2.2 kg |