missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Stool
Click to view available options
Color:
Gray
Diameter (Metric) Base:
405 mm
Height (Metric):
425 mm
Unit Size:
Each
Description
- GS safety control
Specifications
Specifications
| Product Type | Kick Stool |
| Color | Gray |
| Diameter (Metric) Base | 405 mm |
| Diameter (Metric) | 290 mm |
| Height (Metric) | 425 mm |
| Quantity | 1 Ea. |
| Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction