missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Transport Canister

The Steel Transport Canister is ideal to safely transport of liquid substances of packing groups I, II and III.

Brand:  asecos™ 36473

 View more versions of this product

Product Code. 17846386

  • £62.60 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incl. multilingual safety sticker for content labelling, with aluminium screw cap, ventilation valve, NBR seals and plastic protective ring
  • UN-approval for packaging groups I, II and III
  • Steel
Specifications

Specifications

2.6 gal.
Yellow
9.61 in.
7.32 in.
4.85 lb.
10 L
Steel
244.00 mm
186.00 mm
2.2 kg