missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Transport Canister

The Steel Transport Canister is ideal to safely transport of liquid substances of packing groups I, II and III.

Brand:  asecos™ 36479

 View more versions of this product

Product Code. 17876326

  • £89.90 / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incl. multilingual safety sticker for content labelling, with aluminium screw cap, ventilation valve, NBR seals and plastic protective ring
  • UN-approval for packaging groups I, II and III
  • Steel
Specifications

Specifications

5.3 gal.
Yellow
6.69 in.
18.50 in.
8.38 lb.
20 L
Steel
170.00 mm
470.00 mm
3.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers