missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Stemi 508 doc Stereomicroscope with Stand K MAT

Designed for use with a variety of applications.

Brand:  Carl Zeiss™ 495009-0008-000

3971.00 GBP valid until 2024-11-29
Use promo code "21706" to get your promotional price.


Product Code. 15624448

  • £4465.00 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 8:1 zoom allows can bring details up to 50x magnification
  • Interchangeable optics allow observation of an area of up to 122mm
  • Stemi 508 offers better ergonomics than any other Greenough-type stereo microscope
  • Low viewing angle of 35° lets you keep a relaxed posture even after hours of work.
    • With ZEISS Stemi 508 you observe and document your samples exactly as they are: rich in detail, sharp in focus and free from distortion or color fringes
    • Robust all arounde microscope for everyday lab work and industrial inspections
    • Apochromatic zoom optics and efficient stray light suppression give you a crisp three-dimensional image, distortion-free, without color fringes
    • Visualize objects in fields of view up to 122 mm
    • Large 8:1 zoom lets you observe even minute structures in high contrast
    • Use interchangeable apochromatic front optics and eyepieces to reach any magnification between 2x and 250x
    • Double your resolution or enjoy large working distances up to 287mm without compromising optical quality
    • Stemi 508 is designed for heavy workloads, using durable and reliable mechanics
    • Well-balanced 3D impression: whether you zoom continuously variable or in reproducible mode by activating click stops - the image stays sharply focused over the whole magnification range
    • Low viewing angle of 35°
    • Ergonomic design for comfortable posture during long work hours
    • Choose from compact stands to flexible and stable boom stands, from basic transmitted light to polarization contrast to get exactly what you need for your application
    • Position your specimen precisely by adding a gliding, tilting or rotating polarization stage
    • C-mount adapter for ZEISS Axiocam cameras included and is interchangeable to adapt any SLR camera or camcorder

    Stemi 508 Stereomicroscope

    Selected Applications
    • Wood and paper industry
    • Forensic examinations
    • Dentistry
    • Aerospace industry
    • Numismatics

    Stemi 508 doc Stereomicroscope

    Selected Applications
    • Wood and paper industry
    • Forensic examinations
    • Hobby and private applications
    • Botany
Specifications

Specifications

Stand K MAT and Ring Illuminator K LED
Front Optics 0.63X; FWD 127mm
Stemi 508 Stereomicroscope
Stand base 310 x 200 x 35mm; Working surface 195 x 160mm
Stemi 508 doc Stereomicroscope with Stand K MAT
LED Ring K
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers