missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Non-sterile
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Non-sterile provide precise, positive-displacement dispensing of viscous or volatile liquids.
£31.45 - £141.67
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO8655 |
Material | Polypropylene |
Sterility | Non-sterile |
For Use With (Application) | Dispensing of viscous and volatile liquids |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15863895
|
Corning™
6622 |
1.25 mL |
£55.28
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15873895
|
Corning™
6623 |
2.5 mL |
£55.28
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15853895
|
Corning™
6621 |
0.5 mL |
£55.28
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15803905
|
Corning™
6626 |
25 mL |
£31.45
Pack of 25 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15843895
|
Corning™
6620 |
0.05 mL |
£141.67
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15883895
|
Corning™
6624 |
5 mL |
£55.28
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15893895
|
Corning™
6625 |
12.5 mL |
£55.28
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15813905
|
Corning™
6627 |
50 mL |
£32.47
Pack of 25 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Ideal for viscous, dense and volatile liquides
- Minimum increments printed on the syringe itself
- Accurately deliver selected dose
- Made from high quality polypropylene and polyethylene
Specifications
Autoclavable | |
Polypropylene | |
Dispensing of viscous and volatile liquids |
ISO8655 | |
Non-sterile |