missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor
Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.
£29780.00 - £30050.00
Specifications
Description | Stepsaver 50V39 Vertical Titanium Rotor |
---|---|
Material | Titanium |
Type | Vertical Rotor |
Max. Speed | 50,000 rpm |
Radius (Metric) Min. | 60.8 mm |
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
12111720
|
Thermo Scientific™
79245 |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 8 x 39 mL | 50,000 rpm | 241,831 x g |
£29780.00
Each |
Estimated Shipment: 16-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12161720
|
Thermo Scientific™
79277 |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 8 x 13.5 mL | 50,000 rpm | 228,706 x g |
£30050.00
Each |
Estimated Shipment: 17-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.
- Vertical, 0° angle titanium rotor
- Capacity: Available in 39mL and 13.5mL
- Max Speed/RCF: 50,000rpm/241,831 x g(39mL), 228,706 x g(13.5mL)
- K factor: 35.8 (39mL), 22.6 (13.5mL)
Specifications
Stepsaver 50V39 Vertical Titanium Rotor | |
Vertical Rotor | |
60.8 mm | |
16 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
205,807 x g |
Titanium | |
50,000 rpm | |
93 mm | |
22.7 lb. (10.3 kg) | |
0° | |
169,784 x g |