missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
£27035.00
Specifications
Description | Stepsaver 70V6 Vertical Titanium Rotor |
---|---|
Material | Titanium |
Type | Vertical Rotor |
Max. RCF | 467,420 x g |
Max. Speed | 70,000 rpm |
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
12191710
|
Thermo Scientific™
79240 |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 8 x 6 mL | 70,000 rpm | 467,420 x g |
£27035.00
Each |
Estimated Shipment: 15-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12151720
|
Thermo Scientific™
79274 |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 8 x 2 mL | 70,000 rpm | 467,420 x g |
£27035.00
Each |
Estimated Shipment: 15-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12171720
|
Thermo Scientific™
79280 |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | 8 x 5.1 mL | 70,000 rpm | 467,420 x g |
£27035.00
Each |
Estimated Shipment: 15-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
- Vertical titanium rotor
- Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
- Max Speed/RCF: 70,000rpm/467,420 x g
- K factor: 8.7
- Angle: 0°
Specifications
Stepsaver 70V6 Vertical Titanium Rotor | |
Vertical Rotor | |
70,000 rpm | |
72.1 mm | |
66 mm | |
16.8 lb. (7.6 kg) | |
0° | |
394,625 x g |
Titanium | |
467,420 x g | |
85.4 mm | |
8.7 | |
13 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
431,022 x g |