missing translation for 'onlineSavingsMsg'
Learn More

Motic™ SFC-11C-N2GG Stereo Microscope

Provides comfortable and fatigue-free use. Motic™ SFC-11C-N2GG Stereo Microscope includes a 360° rotating, binocular head angled at 45°.

Brand:  Motic™ PX11426201

267.39 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 11752626

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Binocular head, 45° inclined, 360° rotating
  • Widefield eyepieces WF10X/20mm
  • Objective turret magnification changer (1X, 3X)
  • Magnification: 10X-30X
  • Working distance 95mm
  • N2GG: Base stand with pole and head holder
  • Coarse focusing system with tension adjustment
  • 12V/15W incident and 12V/10W transmitted halogen illumination
  • with intensity control
  • Main supply 220V-240V (CE)
  • Black/White and frosted glass stage plates, blue filter and dust cover
Specifications

Specifications

2X, 4X
Classmag 41
Halogen, Incident
1 Ea.
Stereo Microscope
Rotating
WF 10X/20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.