Learn More
CleanSpace™ Technology Steri-Plus Exhalation Valve Filter Reusable Case for Source Control
Case is compatible with half masks and utilized for source control in sterile settings.
Brand: CleanSpace™ Technology CS3038
5.30 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 2.00000kg
Description
The world's first PAPR exhalation valve filter for source control. Developed to filter the air exhaled by the wearer and consequently protect those not wearing a respiratory protection system.
- Filtration efficiency of 97% for particles 0.3 μm and above
- Approved for use with CleanSpace™ respirators and half masks
- Reusable case is compatible with standard disinfection and sterilization protocols
- Easy to fit and clean
- Cost-effective
- NIOSH and CE Mark approved
- Suitable for use in patient care settings and laboratory or pharmaceutical clean rooms
- Provides reliable source control for CleanSpace™ respirators when used with the half mask
- Exhalation valve filter reusable case contains polycarbonate outer case and ABS inner case
Specifications
Blue, Gray | |
ABS, Polycarbonate | |
Attaches to Exterior of Facemask | |
CleanSpace™ PAPR and Mask | |
Yes | |
Non-sterile | |
33 cm | |
10 cm | |
20 cm | |
70.5 g |
Reusable | |
Valve Filter Case | |
Source Control | |
Reusable Case Only | |
CS3038 | |
13 in. | |
3.93 in. | |
7.9 in. | |
2.5 oz. |