missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriBag™ Sampling Bags

Made of polyethylene and are exceptionally tearproof and leakproof. Buerkle™ SteriBags™ Sampling Bags are sterilized with tear-open closure and can be labelled.
Brand: Buerkle™ 5344-0061
This item is not returnable.
View return policy
Description
SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.- Sterilized
- Can be labelled
- Leakproof
- Save space
- Transparent
- With practical tear-open closure
- Proven millions of times
Specifications
Sample Bag with Labeling Area | |
Tear-open | |
Ideal for Samples in Chemistry, Pharmaceuticals, Medicine, Veterinary Science and Foodstuffs | |
Sterile | |
Leakproof | |
127 x 76 mm | |
76 mm |
60 mL | |
Clear | |
Polyethylene | |
500 | |
500/Pk. | |
127 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Topsellers sample transport
File size: 484.9 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ SteriBag™ Sampling Bags > Capacity: 60mL with labeling area
Spot an opportunity for improvement?Share a Content Correction