missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriBag™ Sampling Bags
BIOPHARMA

Made of polyethylene and are exceptionally tearproof and leakproof. Buerkle™ SteriBags™ Sampling Bags are sterilized with tear-open closure and can be labelled.

Brand:  Buerkle™ 5344-0540

189.25 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10490951

  • £201.00 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.
  • Sterilized
  • Can be labelled
  • Leakproof
  • Save space
  • Transparent
  • With practical tear-open closure
  • Proven millions of times
Specifications

Specifications

Sample Bag
Tear-open
Ideal for Samples in Chemistry, Pharmaceuticals, Medicine, Veterinary Science and Foodstuffs
Sterile
Leakproof
229 x 114 mm
114 mm
450 mL
Clear
Polyethylene
500
500/Pk.
229 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberJ103191 Certificate TypeCertificate of Compliance Date07/03/2025 Catalog Number5344-0540
Lot NumberJ102006 Certificate TypeCertificate of Compliance Date07/12/2024 Catalog Number5344-0540
Lot NumberJ101551 Certificate TypeCertificate of Compliance Date07/12/2024 Catalog Number5344-0540
Lot NumberJ101015 Certificate TypeCertificate of Compliance Date07/12/2024 Catalog Number5344-0540
Lot NumberJ100802 Certificate TypeCertificate of Compliance Date07/12/2024 Catalog Number5344-0540
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    43

    Hours

    3

    Minutes

    20

    Seconds

    27
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ SteriBag™ Sampling Bags > Capacity: 450mL without labeling area

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.