missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriBag™ Sampling Bags
BIOPHARMA

Product Code. p-8002787 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
60 mL
150 mL
450 mL
650 mL
800 mL
1650 mL
Product Type:
Sample Bag
Sample Bag with Labeling Area
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 10389720

Brand: Buerkle™ 53440061

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of polyethylene and are exceptionally tearproof and leakproof. Buerkle™ SteriBags™ Sampling Bags are sterilized with tear-open closure and can be labelled.

SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.
  • Sterilized
  • Can be labelled
  • Leakproof
  • Save space
  • Transparent
  • With practical tear-open closure
  • Proven millions of times
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Closure Type Tear-open
Color Clear
For Use With (Application) Ideal for Samples in Chemistry, Pharmaceuticals, Medicine, Veterinary Science and Foodstuffs
Material Polyethylene
Sterility Sterile
No. per Pack 500
Permeability Leakproof
Quantity 500/Pk.
Dimensions (L x W) 127 x 76 mm
Length (Metric) 127 mm
Width (Metric) 76 mm
Product Type Sample Bag with Labeling Area
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.