Learn More
Millipore™ Stericup™ Vacuum Filter Unit
Sterilize tissue culture media, protein and DNA solutions. MilliporeSigma™ Stericup™ Vacuum Filter Unit combines a 500mL Steritop bottle top filter unit, which uses a 0.22µm pore size PES membrane, with a 500mL no-tip receiver flask. Gamma radiation s
Brand: Millipore™ SCGPU05RE
Code : 71
Additional Details : Weight : 3.42000kg
Description
- Millipore Express™ Plus PES membrane with stem cell-tested 0.22μm pore size for fast-flow, low protein-binding sterilization
- Small tab secures AP20 glass microfiber prefilter in place during filtration (prefilters sold separately, see 10258330)
- No-tip, easy-grisp flask design and compact profile for easy handling and improved stability during filtration
- Receiver flasks with recessed bottoms for easy stacking and storage of capped flasks
- Ideal for:
- Sterilization of tissue culture media and additives
- Filtration of protein solutions and virus suspensions
- Filtration of DNA and other aqueous solutions
Specifications
Clear with Blue Adapter | |
PES | |
Gamma-irradiated | |
Sterile Filtration | |
Vacuum | |
45°C | |
500 mL | |
12.5 cm |
Polystyrene | |
0.22 μm | |
40 cm2 | |
Bottle-top filter with PES membrane, receiver flask with cap, adapter/connector | |
12 Pack | |
Vacuum Filter Unit | |
263 mm | |
73 mm |