missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Sterile BioClean-D™ Disposable Laboratory Coat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
1066.8 to 1143 mm
1143 to 1219.2 mm
838.2 to 914.4 mm
914.4 to 990.6 mm
Unit Size:
Pack of 30
Description
Single use offering excellent comfort and protection. The Sterile BioClean-D™ Disposable Laboratory Coat features stud fastenings, a rear vent and three pockets. Sterilized by gamma irradiation.
- Press stud fastenings, open cuff & rear vent and three pockets
- Exceptional comfort and protection
- Single use disposable garment
- Carefully researched, designed & constructed
- Compatible for use in ISO Class 4 cleanrooms
- Low linting & durable
Spécification
Spécification
| Product Type | Lab Coat |
| Size | Large |
| Material | CleanTough Fabric |
| Color | White |
| Cuff Style | Open |
| Disposable | Single-use |
| Sterility | Sterile |
| No. of Pockets | 3 |
| Size (Metric) Chest | 914.4 to 990.6 mm |
| Certifications/Compliance | ISO 9001:2015, (EU)2016/425, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ISO 11137-1:2006 |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu