missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Sterile BioClean-D™ Disposable Laboratory Coat

Product Code. 15258298
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
1066.8 to 1143 mm
1143 to 1219.2 mm
838.2 to 914.4 mm
914.4 to 990.6 mm
Unit Size:
Pack of 30

Product Code. 15258298

Brand: Nitritex™ SBDLC2XL

Only null left
Add to basket
Add to basket

Single use offering excellent comfort and protection. The Sterile BioClean-D™ Disposable Laboratory Coat features stud fastenings, a rear vent and three pockets. Sterilized by gamma irradiation.

  • Press stud fastenings, open cuff & rear vent and three pockets
  • Exceptional comfort and protection
  • Single use disposable garment
  • Carefully researched, designed & constructed
  • Compatible for use in ISO Class 4 cleanrooms
  • Low linting & durable
TRUSTED_SUSTAINABILITY

Specifications

Size 2X-Large
Material CleanTough Fabric
Color White
Cuff Style Open
Sterility Sterile
No. of Pockets 3
Size (English) Chest 45 to 48 in.
Size (Metric) Chest 1143 to 1219.2 mm
Certifications/Compliance ISO 9001:2015, (EU)2016/425, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ISO 11137-1:2006
Packaging Type One piece per sealed inner PE bag; one inner bag per sealed outer PE bag; 30 outer bags per lined carton (30 pieces)
Length (English) 6 ft. 2 in. - 6 ft. 4 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.