missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL)
Click to view available options
Cap Color:
Blue
Green
White
Concentration:
10mg/L when full
10mg/L, undosed
18 mg/L
180mg/L, undosed
18mg/L when full
18mg/L, undosed
Additive:
EDTA
None
Sdium Thiosulphate
Sodium Thiosulphate
Color:
Green
Translucent
Conditionnement:
Pack of 56
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Spécification
Spécification
| ATCC® | Yes |
| Cap Color | White |
| Cap Type | Screw |
| Color | Green |
| Concentration | 18mg/L, undosed |
| Content And Storage | Room Temperature |
| Additive | Sdium Thiosulphate |
| Detects | Microorganisms |
| Format | Disposable |
| Manufacturing Origin | United Kingdom |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu