missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL)

Product Code. 15752165
Click to view available options
Cap Color:
Blue
Green
White
Concentration:
10mg/L when full
10mg/L, undosed
18 mg/L
180mg/L, undosed
18mg/L when full
18mg/L, undosed
Additive:
EDTA
None
Sdium Thiosulphate
Sodium Thiosulphate
Color:
Green
Translucent
Unit Size:
Pack of 56
This item is not returnable. View return policy

Product Code. 15752165

Brand: Microspec™ R7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features wide diameter necks for ease of sampling and pipetting

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
  • Includes label for marking

Specifications

ATCC® Yes
Cap Color Green
Cap Type Screw
Color Green
Concentration 10mg/L, undosed
Content And Storage Room Temperature
Additive EDTA
Detects Microorganisms
Format Disposable
Manufacturing Origin United Kingdom
Product Type Microbiology Sampling Bottles with Label
Sterility Sterile
Fill Volume 1000 mL
Fill Weight 1080g
For Use With (Application) Sampling
Manual/Automated Yes
Material Polypropylene
No. per Pack 56
Quantity 1000 mL
Volume (Metric) Specimen 1000 mL
Width (English) 2.76 in.
Width (Metric) 70 mm
Height (English) 8.30 in.
Height (Metric) 211 mm
Weight (English) 2.82 oz.
Weight (Metric) 80 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.