missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Disposable Standard Serological Pipets
Polystyrene pipet with negative graduations on all sizes
£63.97 - £315.79
Specifications
Certifications/Compliance | ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Type | Serological Pipet |
Product Code | Brand | Volume (Metric) | Tip Style | Tolerance | Graduations | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Tolerance | Graduations | Price | Quantity & Availability | ||
11879660
|
Fisherbrand™
|
1 mL | Standard | ±0.02 mL | 0.01 mL |
£208.00
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11889660
|
Fisherbrand™
|
2 mL | Standard | ±0.04 mL | 0.01 mL |
£135.00
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
11899660
|
Fisherbrand™
|
5 mL | Standard | ±0.1 mL | 0.10 mL |
£314.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11809670
|
Fisherbrand™
|
10 mL | Standard | ±0.2 mL | 0.1 mL |
£315.79
Pack of 500 |
In Stock
Log in to see stock. |
||
11819670
|
Fisherbrand™
|
25 mL | Standard | ±0.5 mL | 0.2 mL |
£262.00
Pack of 200 |
In Stock
Log in to see stock. |
||
11829670
|
Fisherbrand™
|
50 mL | Standard | ±1 mL | 0.5 mL |
£158.93
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10421645
|
Fisherbrand™
|
50 mL | Standard | ±1 mL | 0.5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- Without magnifier stripe
- Recyclable outer packaging
- Bulk packed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out
Specifications
ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free | |
Sterile | |
Serological Pipet |
Polystyrene | |
Yes | |
Single-use |