missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile Dry Collection and Transport System
Sterile ready-to-use units for the collection and transport of bacteriological specimens.
Brand: Texwipe™ STX705PT
Additional Details : Weight : 4.20000kg
Description
Designed to maintain integrity of both sample collection and sample transport to the lab.- Constructed from 100% USP-grade spun cotton or 100% USP-grade spun polyester
- Swabs are bonded securely to a flexible polystyrene shaft by an aqueous-based adhesive
- 155mm (6.1 in.)long swabs enable access to hard-to-reach sampling sites
- Medical-grade LDPE molded cap securely holds handle for safety and sterility while sampling
- Tamper evident seal ensures sterility at point-of-use
- 1mm thick medical-grade polypropylene tube with seamless molded round-bottom design
- Cap rings ensure tight seal and protect against contamination during transport
- Packaging labeled for global use
- Gamma irradiated to a Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO 11137
- Lot code and expiration date clearly marked on each tube
- Certificates of Irradiation and Compliance attached to each case confirm irradiation dose met specifications
Informations sur la commande
1 swab/tube; 100 tubes/box; 5 boxes/case
Spécification
Certificates of Irradiation and Compliance | |
White | |
0.717 in. | |
134mm | |
0.276 in. | |
Aqueous-based | |
Cotton |
Diagnostic sampling, Environmental monitoring, DNA sampling, Surface sampling | |
Cleanroom Swab | |
5.276 in. | |
18.2mm | |
7mm | |
Polystyrene |