missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Sterile Dry Collection and Transport System

Sterile ready-to-use units for the collection and transport of bacteriological specimens.

Brand:  Texwipe™ STX705PT

 View more versions of this product

Product Code. 17238879

  • £1720.00 / Pack of 500
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed to maintain integrity of both sample collection and sample transport to the lab.
  • Constructed from 100% USP-grade spun cotton or 100% USP-grade spun polyester
  • Swabs are bonded securely to a flexible polystyrene shaft by an aqueous-based adhesive
  • 155mm (6.1 in.)long swabs enable access to hard-to-reach sampling sites
  • Medical-grade LDPE molded cap securely holds handle for safety and sterility while sampling
  • Tamper evident seal ensures sterility at point-of-use
  • 1mm thick medical-grade polypropylene tube with seamless molded round-bottom design
  • Cap rings ensure tight seal and protect against contamination during transport
  • Packaging labeled for global use
  • Gamma irradiated to a Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO 11137
  • Lot code and expiration date clearly marked on each tube
  • Certificates of Irradiation and Compliance attached to each case confirm irradiation dose met specifications

Order Info

1 swab/tube; 100 tubes/box; 5 boxes/case

Specifications

Specifications

Certificates of Irradiation and Compliance
White
0.717 in.
134mm
0.276 in.
Aqueous-based
Cotton
Diagnostic sampling, Environmental monitoring, DNA sampling, Surface sampling
Cleanroom Swab
5.276 in.
18.2mm
7mm
Polystyrene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers