missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Blender Bags
An economical and efficient way to filter samples. Perfect for blender applications.
£73.96 - £86.86
Specifications
Description | Bag with full-page PE filter |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
For Use With (Application) | For transportation and storage of solids, semisolids, and liquids; filtering; blender applications. |
Material | BOPA, LDPE |
Product Code | Brand | Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
17923182
|
Fisherbrand™
|
250/Pk. | 6 x 9 in. |
£79.55
Pack of 250 |
Estimated Shipment: 06-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17963182
|
Fisherbrand™
|
100/Pk. | 7.5 x 12 in. |
£73.96
Pack of 100 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17973182
|
Fisherbrand™
|
100/Pk. | 10 x 15 in. |
£86.86
Pack of 100 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- These sample bags are ideal for transportation and storage of solids, semisolids, and liquids
- Ideal for blender applications
- Sterile
- Highly resistant
- Wire closure for a superior seal
- Type of filter: Microperforated
- Bag composition: Multilayer; reinforced multicoated complex
Specifications
Bag with full-page PE filter | |
Clear | |
BOPA, LDPE | |
100μm |
Not Autoclavable | |
For transportation and storage of solids, semisolids, and liquids; filtering; blender applications. | |
Sterile |