missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Sterile Graduated Conical Centrifuge Tube
Increase sample recovery with a conical shaped tube that features a ribbed, easy to use cap. Kartell™ Sterile Graduated Conical Centrifuge Tube is made of high transparency polypropylene and has a large white marking area to increase traceability.
£275.00 - £316.00
Specifications
Closure Color | Blue |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | CE/IVD |
Closure Type | Plug Seal |
Color | Crystal Clear |
Product Code | Brand | Capacity (Metric) | Graduations | Max. RCF | Packaging Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Max. RCF | Packaging Type | Price | Quantity & Availability | ||
16667363
|
Kartell™
8400800 |
15 mL | 0.5 mL | 6200 RCF | Single Pack |
£275.00
Pack of 750 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
12553347
|
Kartell™
8401500 |
50 mL | 2.5 mL | 9400 RCF | Tray Pack |
£289.00
Pack of 500 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
16677363
|
Kartell™
8401000 |
15 mL | 0.5 mL | 6200 RCF | Tray Pack |
£316.00
Pack of 750 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
12533347
|
Kartell™
8401200 |
50 mL | 2.5 mL | 9400 RCF | Bulk Pack |
£291.00
Pack of 500 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||
Description
- Withstands temperature extremes of -80°C to +121°C
- Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
- Conical bottom for total sample recovery
- Easy-to-read graduations are pre-printed
- Designed for sample collection or transportation
- Apyrogenic and endotoxines free
- Tubes are irradiated by ionizing beta radiation
Specifications
Blue | |
CE/IVD | |
Crystal Clear | |
Yes | |
Sterile |
Autoclavable | |
Plug Seal | |
Polypropylene | |
White marking area | |
Conical |