missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Sterile Graduated Pipette
Click to view available options
:
Sterile Graduated Pipette
Description
- Used in dairy, environment, industrial and microbiological applications
Specifications
Specifications
| Certifications/Compliance | ISO 11137 : STERILE SAL 10-3 |
| Description | With yellow plug |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Volume (Metric) | 1 mL |
| Length (Metric) | 270 mm |
| Type | Pipette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction