missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Graduated Transfer Pipets

Product Code. p-8000480 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
3 mL
Length (Metric):
150 mm
155 mm
Volume (Metric) Dispense:
33 μL
40 μL
Packaging Type:
25 inner packs of 20
50 inner packs of 10
Individually Wrapped
Unit Size:
Pack of 500

Product Code. 13489108

Only null left
Add to basket
Add to basket

Made up of low density polyethylene.

  • Transparent in color
  • Contains graduations
  • Sterile

Specifications

Material LDPE
Drops/mL 30
Graduated Yes
Graduations 1 mL
Quantity 500/Pk.
Volume (Metric) Dispense 33 μL
Packaging Type Individually Wrapped
Volume (Metric) 1 mL
Length (Metric) 150 mm
Type Transfer Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.