missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Sterile Inoculation Loop
Click to view available options
Diameter (Metric) Inside:
3.57 mm
5.05 mm
Unit Size:
Pack of 25
Description
- Accurately calibrated nichrome wire loops
- Standard gauge
- Supplied in packs of 25
Specifications
Specifications
| Volume | 10 μL |
| Diameter (Metric) Inside | 5.05 mm |
| Material | Nichrome |
| Sterility | Sterile |
| Product Type | Inoculating Loop |
| For Use With (Equipment) | Laboratory and Research use |
| Quantity | 25 Pk. |
| Calibrated | Yes |
| For Use With (Application) | Laboratory and Research use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction