missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Sterile Inoculation Loop
Use the Technical Service Consultants™ Sterile Inoculation Loop for general purpose use or routine samples. Its soft HI polystyrene composition prevents the head breaking off, which makes it ideal for clinical use.
Brand: Technical Service Consultants™ TS/30-D
38.31 GBP valid until 2024-11-15
Use promo code "21643" to get your promotional price.
Description
- Laboratory use only
- Shelf Life: 3 years.
- Sterilization Method: Gamma Irradiation to achieve a SAL of 10-6
- 4-25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container
Specifications
Single-use | |
Polystyrene | |
Red | |
Laboratory use only | |
Laboratory use only |
5 μL | |
Sterile | |
Inoculating Loop | |
20/bag |