missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Sterile Inoculation Loop
Click to view available options
Volume:
1 μL
5 μL
10 μL
Color:
Clear
Green
Red
White
Yellow
Quantity:
1000 Pk.
20/bag
50 bags of 20
50/bag
Unit Size:
Pack of 1000
Description
- Laboratory use only
- Shelf Life: 3 years.
- Sterilization Method: Gamma Irradiation to achieve a SAL of 10-6
- 4-25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container
Specifications
Specifications
| Disposable | Single-use |
| Volume | 5 μL |
| Material | Polystyrene |
| Sterility | Sterile |
| Color | Red |
| Product Type | Inoculating Loop |
| For Use With (Equipment) | Laboratory use only |
| Quantity | 1000 Pk. |
| Packaging Type | Packaged in peel pouch |
| For Use With (Application) | Laboratory use only |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction