missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WLD Tec™ Sterile Inoculation Loop
£35.40 - £72.70
Specifications
Material | Stainless Steel |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
For Use With (Equipment) | Laboratory and Research use |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | ||||||
10512752
|
WLD Tec™
6000371 |
1 mm | N/A | N/A | N/A | |||||
10679462
|
WLD Tec™
6.000.373 |
3 mm |
£72.70
Pack of 10 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
10037821
|
WLD Tec™
6.000.375 |
5 mm |
£44.45
Pack of 10 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
Specifications
Stainless Steel | |
Single-use | |
Laboratory and Research use | |
Laboratory and Research use |
Sterile | |
Inoculating Loop | |
10/pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WLD Tec™ Sterile Inoculation Loop