missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Sterile Low Endotoxin Alcohol, 70%
Prevents bottle contents from becoming contaminated during use.
£273.00 - £290.00
Product Code | Brand | Concentration | Quantity | Volume (Metric) | Container Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Concentration | Quantity | Volume (Metric) | Container Type | Price | Quantity & Availability | ||
15537171
|
Contec™
SBC570I |
70% IPA with 30% water | 2 Pk. | 5 L | Capped Bottle |
£290.00
2 bottles |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15587171
|
Contec™
SBT170DEW |
70% Ethanol in 30% WFI | 6/Cs. | 1 L | Trigger Spray Bottle |
£273.00
6 bottles |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15597171
|
Contec™
SBT170IW |
70% Isopropanol, 30%WFI | 6/Cs. | 1 L | Trigger Spray Bottle |
£277.00
6 bottles |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Ready to use
- 0.2 micron filtered, filled in Grade; A environment
- Endotoxin level: 0.25EU /mL
- Sterilization by gamma irradiation
- No denaturants other than IPA
- Suitable for use in product contact areas
- Completely residue free
- Prevents bottle contents from becoming contaminated
- Facilitates transfer disinfection into high grade areas
- Tripple bagged in polyethylene linear tear
Applications:
- Physically removes contaminants from cleanroon surfaces
Specifications
Sterile | |
Colorless |