missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gosselin™ Sterile Polyethylene Blender Bags
For all types of Stomacher machines and other paddle blenders. Corning™ Gosselin™ Sterile Polyethylene Blender Bags are sterilized by irradiation.
£193.76 - £641.00
Specifications
Color | Natural |
---|---|
Material | Polyethylene |
Sterility | Sterile |
Thickness (Metric) | 70 μm |
No. per Pack | 25/bag |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11815390
|
Corning™
SM1-01 |
80 mL |
£363.33
Pack of 4500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
12682255
|
Corning™
SM2-02 |
400 mL |
£641.00
Pack of 2500 |
In Stock
Log in to see stock. |
|||||
11770545
|
Corning™
SM3-01 |
3500 mL |
£193.76
Pack of 500 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- With peel-away sterilization certificate
- With 50mm white writing strip along one long edge
- Available with full or side filter
- Available in a range of different sleeve/pack sizes
Specifications
Natural | |
Sterile | |
25/bag |
Polyethylene | |
70 μm |