missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Polyethylene Sampling Bags
Designed with a twirl round metal wire closure system and puncture proof safety tabs. Fisherbrand™ Sterile Polyethylene Sampling Bags are leakproof when sealed.
£158.03 - £594.50
Specifications
Color | Clear |
---|---|
For Use With (Application) | Use in all laboratories where samples need to be collected into a sterile environment |
Material | Polyethylene |
Sterility | Sterile |
Quantity | 1000 Pk. |
Product Code | Brand | Capacity (Metric) | Description | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | |||
11562783
|
Fisherbrand™
EFR-1012-FS |
2250 mL | Write-on style | 305 x 254mm | 101 μm |
£453.00
Pack of 1000 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||
11572783
|
Fisherbrand™
EFR-1015-FS |
3500 mL | Write-on style | 382 x 254mm | 101 μm |
£594.50
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||
11532773
|
Fisherbrand™
EPL-4590-FS-1 |
540 mL | Plain style | 229 x 114mm | 63 μm |
£158.03
Pack of 1000 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
|||
11532783
|
Fisherbrand™
EPR-4590-FS-1 |
540 mL | Write-on style | 229 x 114mm | 63 μm |
£199.00
Pack of 1000 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||
11542783
|
Fisherbrand™
EPR-5590-FS-1 |
720 mL | Write-on style | 229 x 140mm | 89 μm |
£239.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||
Description
- Manufactured with pliant, highly resistant virgin polyethylene
- Sterile transparent polyethylene bags without side seals
- Choose clear or white marking area for written notations
- Convenient pull tabs to open bag without touching the edges
- Ideal for use with solid, semi-solid or liquid samples
- For use in all laboratories where samples need to be collected into a sterile environment.
Specifications
Clear | |
Polyethylene | |
1000 Pk. |
Use in all laboratories where samples need to be collected into a sterile environment | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Polyethylene Sampling Bags