missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Polypropylene Straight Containers
Quality sampling tools for secure sample retrieval and shipment
£105.76 - £173.42
Specifications
Material | Polypropylene |
---|---|
Sterility | Sterile |
Closure Type | Auto-stable Hinged Cap |
Color | Natural |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11703154
|
Corning™
FL300-04 |
300 mL | 75 mm | 88 mm |
£173.42
Pack of 240 |
Estimated Shipment: 30-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11763154
|
Corning™
FL100-05 |
90 mL | 43 mm | 80 mm |
£105.76
Pack of 350 |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11733154
|
Corning™
FL60-04 |
50 mL | 31 mm | 78 mm |
£144.96
Pack of 650 |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Auto-stable hinged-cap
- Lightweight and break-resistant
- Transparent or blue Polypropylene (PP)
- Sterile; not individually wrapped
Specifications
Polypropylene | |
Sterile | |
Auto-stable Hinged Cap | |
Natural |