missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
GREENER_CHOICE

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

Brand:  Fisherbrand™ 4360

132.52 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 11537752

  • £234.00 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description
Show More
Specifications

Specifications

To Deliver/Blow Out
Polystyrene
Yes
10 mL
±1 mL
Purple
Serological Pipet
Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Sterile
0.5 mL
100/Cs., 25/Pk., 4 Packs/Cs.
Individual All Plastic Wrap
50 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe > Subdivisions: 0.50mL; Capacity: 50mL; Color: Purple; Individual all-plastic wrap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.