Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
Shop All Fisherbrand Products

Descripción
The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 5, 10, 25, and 50mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged
Información de órdenes
Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Calibrated To Deliver/Blow Out
Especificaciones
Especificaciones
| Certifications/Compliance | Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Negative Graduations | 10 mL |
| Quantity | 200/Cs., 25/Pk., 8 Packs/Cs. |
| Tolerance | ±0.5 mL |
| Packaging Type | Individual Paper/Plastic Wrap |
| Color | Red |
| Mostrar más |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.