missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
GREENER_CHOICE

Product Code. 11889650 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Packaging Type:
Bulk
Individual All Plastic Wrap
Individual Paper/Plastic Wrap
Tolerance:
±0.02 mL
±0.04 mL
±0.1 mL
±0.2 mL
±0.5 mL
±1 mL
±2%
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500

Product Code. 11889650

Only null left
Add to basket
Add to basket

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.

  • Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
  • Sterile and nonwettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • 5, 10, 25, and 50mL pipets have ascending and descending graduations
  • Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
  • Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged

Ordreinfo

Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

Certificeringer

Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free

Overholdelse

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY

Tekniske data

Calibration To Deliver/Blow Out
Certifications/Compliance Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.2 mL
Quantity 1000/Cs., 50/Pk., 20 Packs/Cs.
Tolerance ±0.02 mL
Packaging Type Bulk
Volume (English) 0.03 oz.
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.