missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Sterile Spoons
Suitable for general laboratory use. Gosselin™ Sterile Spoons are manufactured from sterile polystyrene.
Brand: Gosselin™ CUIP-02
57.25 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Individually packaged
- Available in two different sizes
Specifications
Spoon | |
2 mL | |
White | |
Used in dairy, industries |
Polystyrene | |
Small | |
EC N°1935/2004, ISO 11137 | |
125 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction