missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Sterile Antistatic Standard Weighing Boat



The Sterile Antistatic Standard Weighing Boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss.
Brand: Heathrow Scientific™ 120710
80.20 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Sterile, Antistatic
- Boat is shallow with a wide, flat bottom to resist tipping
- Rounded corners simplify transfer
- Color contrast to ensure sample is completely removed
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- FDA/food-grade compliant
- Disposable
- Manufactured and packaged in a clean room
- Easy Tear Packaging
Specifications
2.9 oz. | |
Sterile Weighing Boat | |
Flat | |
White | |
Polystyrene | |
Sterile | |
Weighing | |
200 Pk. (40 x 5) | |
14°F to 158°F | |
85 x 85 mm | |
3.3 in. | |
85 mm |
FDA | |
Not Autoclavable | |
85 mL | |
Single-use | |
Square | |
Weighing Boat | |
Balance | |
Medium | |
-10° C to +70° C | |
85 x 85 x 24 mm | |
85 mm | |
3.3 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Sterile Antistatic Standard Weighing Boat > Sterile Antistatic Standard Weighing Boat; Size: Medium
Spot an opportunity for improvement?Share a Content Correction