missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons

Product Code. 10573924 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1.23 mL
2.46 mL
4.93 mL
14.79 mL
Quantity:
10/Pk.
200/Cs.
Unit Size:
Pack of 10
Pack of 200

Product Code. 10573924

Brand: Bel-Art™ H369400000

Only null left
Add to basket
Add to basket

Polystyrene plastic sterile sampler spoons are designed to gather small amounts of sample material.

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

  • Sterile, individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
  • FDA grade materials; safe for food, drug and cosmetic contact
  • Long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential for personal contact with sampled material
  • Overall length 17.8 cm (7 in.)

Specifications

Quantity 200/Cs.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 0.25 oz.
Capacity (Metric) 1.23 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
For Use With (Application) Designed to gather small amounts of sample material
Length (English) 7 in.
Width (English) 0.78 in.
Width (Metric) 2 cm
Dimensions (L x W) 17.8 x 2 cm
Includes Certificate of sterilization
Material Polystyrene
Handle Type Long
Length (Metric) 17.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.