missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Teaspoon Style Sampling Spoon
Bel-Art™ Sterileware™ Teaspoon Style Sampling Spoon is designed for quick and efficient surface sampling of powders and granules. Used by pharmaceutical, food, cosmetic and chemical companies.
£96.95
Specifications
Material | High-impact Polystyrene |
---|---|
Sterility | Sterile |
Quantity | 100/Pk. |
Length (English) Handle | 5 3/8 in. |
Length (Metric) Handle | 13.7 cm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16682814
|
Bel-Art™
F36941-0003 |
3 mL |
£96.95
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
16692814
|
Bel-Art™
F36941-0010 |
10 mL |
£96.95
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Description
- Long handle reaches into jars, bottles and other confined areas
- Can also be used for dispensing small quantities
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) spoons heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
High-impact Polystyrene | |
100/Pk. | |
13.7 cm |
Sterile | |
5 3/8 in. |