Learn More
Thermo Scientific™ Sterilin™ 100mm Square Petri Dishes
Conduct various applications with Thermo ScientificTM SterilinTM 100mm Square Petri Dishes, available in both compartmentalized and non-compartmentalized formats.
Brand: Thermo Scientific™ 103-17
221.78 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 56
Additional Details : Weight : 6.01020kg
Description
Conduct various applications with Thermo Scientific™ Sterilin™ 100mm Square Petri Dishes, available in both compartmentalized and non-compartmentalized formats. Manufactured in Clean Room Class 7 Conditions to exclude microbiological contamination.
NOT AVAILABLE IN AMERICA
Non-compartmentalized:
- Ideal for antibiotic sensitivity testing when a large surface area and very flat base is required
Compartmentalized:
- Ideal for small volume liquid media work or for sample storage
- 25 compartments each have a surface area of 3.7cm2 and a capacity of 5mL
- Lid features selectable venting or non-venting positions where the lid turns through 90° to allow for venting or non-venting of the dish
Ordering Information:
Not currently available in North America
Specifications
Petri dish, 100mm | |
Square | |
Petri Dish | |
120 | |
Selectable |
Flat | |
Sterile | |
25 | |
4 | |
20.8 mm |