missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes
Sterilin 13.5mL Centrifuge Tubes are offered in a wide range styles for various applications.
£160.92 - £267.66
Specifications
Capacity (Metric) | 13.5 mL |
---|---|
Material | Polystyrene |
No. per Case | 450 |
Sterility | Sterile |
Shape | Conical, Round |
Product Code | Brand | Closure Type | Sterility | No. per Case | Product Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Sterility | No. per Case | Product Type | Price | Quantity & Availability | ||||||
11399223
|
Thermo Scientific™
144AS |
Non-wadded Cap | Sterile | 450 | Conical Base Tube | N/A | N/A | N/A | |||||
11708928
|
Thermo Scientific™
36100 |
Wadded Cap | Sterile | 450 | Conical Base Tube | N/A | N/A | N/A | |||||
11309223
|
Thermo Scientific™
142AS |
Non-wadded Cap | Sterile | 450 | Round Base Tube | N/A | N/A | N/A | |||||
11788918
|
Thermo Scientific™
142ASR |
Wadded Cap | Sterile | 450 | Round Base Tube | N/A | N/A | N/A | |||||
Description
Thermo Scientific™ Sterilin 13.5mL Centrifuge Tubes are offered in a wide range of styles for various applications. Tubes are polystyrene with polyethylene cap.
- Manufactured from virgin polystyrene
- Recommended RCF 3,200 × g in suitably balanced rotors
- Molded graduation marks at 5 and 10mL
- Wadded or nonwadded cap
- Available as both round and conical base
Specifications
13.5 mL | |
450 | |
Conical, Round | |
16 mm |
Polystyrene | |
Sterile | |
Conical, Round | |
5 mL to 10 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes