missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes

Click to view available options
Diameter (Metric):
35 mm
50 mm
55 mm
60 mm
139 mm
Height (Metric):
11 mm
12 mm
14 mm
15 mm
20.3 mm
21.1 mm
Vent:
1
3
No
Unit Size:
Pack of 10
Pack of 1620
Pack of 500
Pack of 540
Pack of 700
Pack of 80
Pack of 800
Description
Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
NOT AVAILABLE IN AMERICA
- Smaller sizes are ideal for use when savings in incubator space are required
- 55mm dish accommodates 47mm membrane filters making it suitable for water testing
- 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
- 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls
- Aseptically manufactured
Specifications
Specifications
| Shape | Round |
| Sterility | Aseptically Manufactured |
| Type | Petri Dish |
| No. per Case | 1620 |
| No. per Pack | 15 |
| Vent | No |
| Height (Metric) | 12 mm |
| Height (English) | 12 in. |
| Diameter (Metric) | 55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction